Shop All Wire Carts
R&B Wire Products
Large Stainless Steel X-Frame Foldable Collection Hamper
Mfr # 698-SS/LG
Zoro # G0730873
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 698-SS/LG
- Zoro # G0730873
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Height | 48" |
Details
Material | Stainless Steel |
Item | Foldable Wire Hamper Stand |
Description
Wire Hamper,Large,Foldable,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Profile Machine Guard, Net Weight: 39 lb (1GUE6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 15BF (EG15)
- US CARGO CONTROL 2" x 8' Green Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-GRN)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 10' L (0063-0290-10)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Chrome (200CFC)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Blue Basket, Gray Base/Rack (201GHB56G)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Navy (464NVY)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Red (463RD)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, 8 Bushel, Blue (468PTB)
- R&B WIRE PRODUCTS Wire Utility Cart, 2 Bushel, Chrome (100CDC)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W24 x H67 In. (3TPE7)
- R&B Wire Products Utility & Storage Carts