Shop All Laundry Carts
R&B Wire Products
Antimicrobial Wire Utility Cart, 6 Bushel
Mfr # 201H/ANTI
Zoro # G3775033
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 7.5 cu ft
- Load Capacity 600 lb
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 201H/ANTI
- Zoro # G3775033
- UPC # 843397100287
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 36 1/2 in |
Overall Width | 23 in |
Overall Height | 32 1/2 in |
Caster Dia. | 5 in |
Caster Size | 5 in |
Details
Item - Laundry Carts | Antimicrobial Wire Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 7.5 cu ft |
Load Capacity | 600 lb |
Laundry Cart Frame Material | Steel; Steel |
Laundry Container Material | Steel |
Color | Gray |
Caster Configuration | (4) Swivel |
Item | Laundry Cart |
Caster Type | Non-Marking with Clean Wheel Systemâ„¢ Technology |
Material | Steel |
Bushel Capacity | 6 |
Cubic Yard Capacity | 0.27 cu yd |
Caster Material | Polyurethane |
Features | Sealed Bearings and Corrosion Resistant, No Rack |
Description
Antimicrobial Wire Cart, Number of Compartments 1, Gray, Cubic Foot Capacity 7.5 cu ft, Load Capacity 600 lb, Laundry Container Material Steel Wire, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 5 in, Overall Length 36 1/2 in, Overall Width 23 in, Overall Height 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 20 gal Trash Bags, L, White, 6 PK (CLO78913CT)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20116 (GJO20116)
- JACKS Sponge 9"x 6"x 2" (752)
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 4.5 Bushel, Red Basket, Chrome Base (200CFRLCH)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E58/D7)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E/D7)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High (692)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 2.5 Bushel (100E58/ANTI)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01235)
- R&B Wire Products Laundry Carts