Shop All Wire Shelf Units
R&B Wire Products
Heavy Duty Chrome Wire Shelving Unit, 18x36x72
Mfr # SU183672
Zoro # G108330396
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 72 in
- Material Steel
- Length 36 in
- Capacity 2000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # SU183672
- Zoro # G108330396
- UPC # 843397106159
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18 in |
Height | 72 in |
Length | 36 in |
Details
Item | Wire Shelving Unit |
Material | Steel |
Capacity | 2000 lbs |
Description
This commercial capacity wire shelving unit is the ideal solution for conveniently storing items within your facility. Equipped with adjustable leveling feet for uneven surfaces. Four sturdy 18 in x 36 in wire shelves with full length welded reinforcement for added strength. Each shelf can hold up to 500 lbs of evenly distributed weight. This unit is NSF approved. Assembly is quick and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 20A (RPC-20-CD)
- ECONOCO Rack Rectangular Tubing 4-Way, Chrome (K85)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-1795)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x36x68 (LC183668)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit with Solid Bottom Shelf, 18x60x62 (SU186072SOL)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit with Solid Bottom Shelf, 18x60x78 (LC186072SOL)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x68 (LC186068)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 24x48x68 (LC244868)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit, 24x60x72 (SU246072)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18 in Overall Depth (WR74-1872GY)
- R&B Wire Products Wire Shelving