Shop All Wire Shelf Units
R&B Wire Products
Heavy Duty Chrome Rolling Wire Shelving Unit, 24x48x78
Mfr # LC244872
Zoro # G008330380
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 78 in
- Material Steel
- Caster Configuration (4) Swivel
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # LC244872
- Zoro # G008330380
- UPC # 843397105992
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Height | 78 in |
Caster Dia. | 5 in |
Length | 48 in |
Details
Item | Rolling Wire Shelving Unit |
Material | Steel |
Caster Configuration | (4) Swivel |
Capacity | 1000 lbs |
Description
This rolling wire shelving unit is the ideal solution for both transporting and storing items within your facility. Rolls smoothly on non-marking 5 in casters two locking for convenient mobility. Shelves are adjustable in 1 in increments. Four sturdy 24 in x 48 in wire shelves with full length welded reinforcement for added strength. Each shelf can hold up to 500 lbs of evenly distributed weight. This unit is NSF approved. Assembly is quick and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Faceout 12", Matte, 24PK (RH12/MAB)
- DESIGNS OF DISTINCTION 12" Truss Bracket, Flat Black (01651260WR1)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1258-1PT)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Blue (QED603BL)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit with Solid Bottom Shelf, 18x60x62 (SU186072SOL)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit with Solid Bottom Shelf, 18x60x78 (LC186072SOL)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit, 24x60x72 (SU246072)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x36x68 (LC183668)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 24x48x68 (LC244868)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x68 (LC186068)
- CLOSETMAID Wire Shelf, 80 lb, 1Level, 12 in L, 96 in W, Steel, White (1078)
- R&B Wire Products Wire Shelf Units