Shop All Wire Shelf Units
R&B Wire Products
Heavy Duty Chrome Rolling Wire Shelving Unit, 24x48x68
Mfr # LC244868
Zoro # G608330384
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 68 in
- Material Steel
- Caster Configuration (4) Swivel
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # LC244868
- Zoro # G608330384
- UPC # 843397105985
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Height | 68 in |
Caster Dia. | 5 in |
Length | 48 in |
Details
Item | Rolling Wire Shelving Unit |
Material | Steel |
Caster Configuration | (4) Swivel |
Capacity | 1000 lbs |
Description
This rolling wire shelving unit is the ideal solution for both transporting and storing items within your facility. Rolls smoothly on non-marking 5 in casters two locking for convenient mobility. Shelves are adjustable in 1 in increments. Four sturdy 24 in x 48 in wire shelves with full length welded reinforcement for added strength. Each shelf can hold up to 500 lbs of evenly distributed weight. This unit is NSF approved. Assembly is quick and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Plastic Label Holder, 41 1/2 in L, 29 1/2 in W (CHKD49)
- DAYTON Agitator Air Mixer, Size 5 Gallon (32V131)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-36)
- 80/20 Rt Angle 3" Univeral Living Hinge 15 S (4430)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit with Solid Bottom Shelf, 18x60x62 (SU186072SOL)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x68 (LC186068)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x36x68 (LC183668)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit with Solid Bottom Shelf, 18x60x78 (LC186072SOL)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit, 24x60x72 (SU246072)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X63", Black Epoxy (WR63-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- R&B Wire Products Wire Shelving