Shop All Wire Carts
R&B Wire Products
Elevated Basket Truck, Vinyl, 6 Bushel, White
Mfr # 466WHT
Zoro # G709227958
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Volume Capacity 6 Bushel
- Overall Width 21.5 in
- Overall Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # 466WHT
- Zoro # G709227958
- UPC # 843397112662
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Width | 21.5 in |
Overall Length | 32 in |
Depth | 24 in |
Details
Material | Vinyl |
Color | White |
Volume Capacity | 6 Bushel |
Description
This elevated basket truck with a capacity of 6 bushels has an ergonomic design that eliminates the need for stooping and bending. It facilitates efficient loading and unloading of supplies and is well-suited for use in locker rooms, maintenance facilities, and homes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (S19)
- BIL-JAX Guard Rail - Side End Rail - 10' L (0022-25-10)
- LITTLE GIANT Platform Truck, 60x24, Pneumatic Wheels (NBB-2460-9P)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Black (464BLK)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Blue Basket, Gray Base/Rack (201GHB56G)
- R&B WIRE PRODUCTS Large Stainless Steel X-Frame Foldable Collection Hamper (698-SS/LG)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome (100CEC)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, 8 Bushel, Gray (468PTG)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Chrome (200CFC56C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 24W x 72H (CS24364CP)
- R&B Wire Products Utility & Storage Carts