Shop All Wire Carts
R&B Wire Products
Elevated Basket Truck, Vinyl, 4 Bushel, Gray
Mfr # 464G
Zoro # G909227963
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Gray
- Depth 16 in
- Volume Capacity 4 Bushel
- Overall Length 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # 464G
- Zoro # G909227963
- UPC # 843397107668
- Country of Origin United States
- Category Wire Carts
Dimensions
Depth | 16 in |
Overall Length | 31.5 in |
Overall Width | 20 in |
Details
Material | Vinyl |
Color | Gray |
Volume Capacity | 4 Bushel |
Description
This elevated basket truck with a capacity of 4 bushels has an ergonomic design that eliminates the need for stooping and bending. It facilitates efficient loading and unloading of supplies and is well-suited for use in locker rooms, maintenance facilities, and homes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 6 to 8 ft. Opening W (PECO 865)
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 4000Lb. (22MW67)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/4 (PPMB3/4)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-10)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Chrome (200CFC)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Blue Basket, Gray Base/Rack (201GHB56G)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome (100CEC)
- R&B WIRE PRODUCTS Wire Utility Cart with Single Pole Rack, 2.5 Bushel, Chrome (100CEC91C)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Red (463RD)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 4B)
- R&B Wire Products Utility & Storage Carts