Shop All Wire Carts
R&B Wire Products
Elevated Basket Truck, Vinyl, 4 Bushel, Blue
Mfr # 464B
Zoro # G909227949
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Blue
- Overall Length 31.5 in
- Overall Width 20 in
- Volume Capacity 4 Bushel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 464B
- Zoro # G909227949
- UPC # 843397107682
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Length | 31.5 in |
Overall Width | 20 in |
Depth | 16 in |
Details
Material | Vinyl |
Color | Blue |
Volume Capacity | 4 Bushel |
Description
This elevated basket truck with a capacity of 4 bushels has an ergonomic design that eliminates the need for stooping and bending. It facilitates efficient loading and unloading of supplies and is well-suited for use in locker rooms, maintenance facilities, and homes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Red Vinyl (G24-RRW-HDA-4UNN)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14-TB)
- WARN INDUSTRIES WINCH ACCESSORIES, NEW REMOTE CONTROL (98348)
- R&B WIRE PRODUCTS Wire Utility Cart with Single Pole Rack, 2.5 Bushel, Chrome (100CEC91C)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, 8 Bushel, Gray (468PTG)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome (100CEC)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Red (463RD)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, 8 Bushel, Blue (468PTB)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Beige (463BEIGE)
- ZORO SELECT Wire Cart, 4 Shelf, 48x18x70, Chrome (2HDE6)
- R&B Wire Products Wire Carts