Shop All Wire Carts
R&B Wire Products
Elevated Basket Truck, Vinyl, 3 Bushel, Beige
Mfr # 463BEIGE
Zoro # G109227947
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Beige
- Depth 12 in
- Volume Capacity 3 Bushel
- Overall Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 463BEIGE
- Zoro # G109227947
- UPC # 843397108030
- Country of Origin United States
- Category Wire Carts
Dimensions
Depth | 12 in |
Overall Length | 29 in |
Overall Width | 22.5 in |
Details
Material | Vinyl |
Color | Beige |
Volume Capacity | 3 Bushel |
Description
This elevated basket truck with a capacity of 3 bushels has an ergonomic design that eliminates the need for stooping and bending. It facilitates efficient loading and unloading of supplies and is well-suited for use in locker rooms, maintenance facilities, and homes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Hoist Carrier / Rotator (DCT-75)
- US CARGO CONTROL 2" Ratchet with Snap Hook (R51SH)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2200 lb. (5VJ72)
- VAN BEEST Shackle, 7/8" (GPGHBB22)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Red (463RD)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, 8 Bushel, Gray (468PTG)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, 8 Bushel, Blue (468PTB)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Black (464BLK)
- R&B WIRE PRODUCTS Wire Utility Cart with Single Pole Rack, 2.5 Bushel, Chrome (100CEC91C)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Chrome (2HDF1)
- R&B Wire Products Utility & Storage Carts