Shop All Basket & Cube Trucks
R&B Wire Products
Elevated Basket Truck, Poly, Bumper, 6 Bushel, Blue
Mfr # 466PTB/PTB
Zoro # G810038924
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 466PTB/PTB
- Zoro # G810038924
- Country of Origin United States
- Category Basket & Cube Trucks
Details
Material | Polyurethane |
Color | Blue |
Item | Elevated Basket Truck |
Bushel Capacity | 6 |
Description
This ergonomically designed elevated bumpertruck eliminates stooping and bending, while at the same time protecting your facility with its air cushion bumper. This product makes for efficient loading and unloading of supplies. Ideal for locker rooms, maintenance facilities and home use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1101NFX6)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 31in Strap Length 50 Pieces per Box (2231NR)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-PPUB-RED-TLB-TP3-4)
- EOSLIFT Standard EOS13 Replacement Pallet Jack Steering Wheel Set, 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS13)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black (466PTBLK/PTB)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 8 Bushel, Black (4608BLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 14 Bushel, Forest Green (414SOBC/FG)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 18 Bushel, Black (4618BLK/PTB)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Canvas, 600 lb (G06-CCX-ETA-3UNN)
- R&B Wire Products Tilt & Cube Trucks