Shop All Wire Carts
R&B Wire Products
Elevated Basket Truck, Poly, 8 Bushel, Gray
Mfr # 468PTG
Zoro # G809227957
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Gray
- Overall Length 35.75 in
- Depth 22 in
- Overall Width 24.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 468PTG
- Zoro # G809227957
- UPC # 843397112204
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Length | 35.75 in |
Depth | 22 in |
Overall Width | 24.5 in |
Details
Material | Poly |
Color | Gray |
Volume Capacity | 8 Bushel |
Description
This elevated basket truck with a capacity of 8 bushels has an ergonomic design that eliminates the need for stooping and bending. It facilitates efficient loading and unloading of supplies and is well-suited for use in locker rooms, maintenance facilities, and homes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 1/8 W, 96 In L, Trim 1 In, PK10 (MB250296)
- BULLDOG WINCH 4000lb UTV Winch, Two Switches, Mnt Channel, Rlr Frld (15004)
- HONEY CAN DO INTL 4PK 4 BLKCHR Casters (SHF-01939)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Chrome (200CFC)
- R&B WIRE PRODUCTS Wire Utility Cart with Single Pole Rack, 2.5 Bushel, Chrome (100CEC91C)
- R&B WIRE PRODUCTS Large Stainless Steel X-Frame Foldable Collection Hamper (698-SS/LG)
- R&B WIRE PRODUCTS Wire Utility Cart, 2 Bushel, Chrome (100CDC)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Blue Basket, Gray Base/Rack (201GHB56G)
- GLOBAL INDUSTRIAL Wire Utility Basket Mail Cart 200 Lb. Capacity, 44L x 22W x 35H (500152)
- R&B Wire Products Utility & Storage Carts