Shop All Cart Covers
R&B Wire Products
Elastic Vinyl Cover for 18 and 20 Bushel Vinyl Basket Trucks and Poly Trucks
Mfr # 432G
Zoro # G608330452
original price:
$80.45
9% off
new price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Gray
- Features Antimicrobial, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 432G
- Zoro # G608330452
- UPC # 843397102458
- Country of Origin United States
- Category Cart Covers
Details
Material | Vinyl |
Color | Gray |
Item | Elastic Vinyl Cover for Vinyl Basket Trucks and Poly Trucks |
Features | Antimicrobial, Flame Retardant |
For Use With | 18 and 20 Vinyl Basket Trucks and Poly Trucks |
Description
This vinyl cover is the ideal solution for keeping contents contained or out of sight. Shock cord allows it to be used on virtually any 18 or 20 bushel truck. Instantly protect or contain contents during storage or transportation. Made with flame retardant, antimicrobial vinyl for added safety and cleanliness. Elastic shock cord rim allows for a snug fit and hassle free removal. Fits most other 18 and 20 bushel trucks. Vinyl and poly trucks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 4000 lb., 144" (SBM-40-12)
- MAG-MATE Replacement Glass Mirror (306RG)
- ZORO SELECT Roll Pin, 4 x 23mm (D607)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- R&B Wire Products Utility & Storage Carts