Shop All Laundry Bags
R&B Wire Products
Drawstring Nylon Hamper Bag White
Mfr # 640W
Zoro # G8196675
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laundry Bag Material Nylon
- Overall Width 30 in
- Overall Height 40 in
- Color White
- Volume Capacity 4 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 640W
- Zoro # G8196675
- UPC # 843397108160
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Width | 30 in |
Overall Height | 40 in |
Details
Item - Laundry Bags | Hamper Bag |
Laundry Bag Material | Nylon |
Color | White |
Volume Capacity | 4 cu ft |
Load Capacity | 50 lb |
Laundry Bag Closure | Drawstring |
For Use With | 692, 697 |
Green Environmental Attribute | Does not Contain Formaldehyde |
Type | Collapsible |
Material | Nylon |
Item | Hamper Bag |
Includes | Corded Opening |
Description
Hamper Bags, Hamper Bag, White, Volume Capacity 4 cu ft, Load Capacity 50 lb, Overall Width 30 in, Overall Height 40 in, Laundry Bag Material Nylon, Laundry Bag Closure Drawstring, For Use With 692, 697
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-FIT Replacement Bag Filters with Band for Select Husky, Stinger and Bucket Head Wet Dry Vacs, 3PK (VF2000)
- MALISH Broom Head, Blue, 4 in L Bristles (055910)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46897)
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene (2KE98)
- R&B WIRE PRODUCTS Drawstring Antimicrobial Nylon Hamper Bag White (641W)
- R&B WIRE PRODUCTS Drawstring Cotton Hamper Bag Tan (669/CD)
- R&B WIRE PRODUCTS Replacement White "Leakproof" Hamper Bag for 680 Series by R&B Wire™ (680RW)
- REGISTRY Pickup Bag Poly Ds 40X40 White (DS2524W|1)
- MEDEGEN MEDICAL PRODUCTS Water Soluble Bag, 19x22", Clear, PK100 (1-344)
- TOUGH GUY Drawstring Synthetic Mesh Mesh Laundry Bag White (1TTZ2)
- FAUCET QUEENS 23 x 22 in Sweater Wash Bag (272570)
- R&B Wire Products Laundry Bags