Shop All Laundry Bags
R&B Wire Products
Drawstring Cotton Hamper Bag Tan
Mfr # 669/CD
Zoro # G7980637
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laundry Bag Material Cotton
- Overall Width 30 in
- Overall Height 40 in
- Color Tan
- Volume Capacity 4 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 669/CD
- Zoro # G7980637
- UPC # 843397112426
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Width | 30 in |
Overall Height | 40 in |
Details
Item - Laundry Bags | Hamper Bag |
Laundry Bag Material | Cotton |
Color | Tan |
Volume Capacity | 4 cu ft |
Load Capacity | 50 lb |
Laundry Bag Closure | Drawstring |
Type | Collapsible |
Green Environmental Attribute | Does not Contain Formaldehyde |
For Use With | 669, 669KD, 669SS |
Item | Hamper Bag |
Material | Cotton |
Includes | Corded Opening |
Description
Hamper Bags, Hamper Bag, Tan, Volume Capacity 4 cu ft, Load Capacity 50 lb, Overall Width 30 in, Overall Height 40 in, Laundry Bag Material Cotton, Laundry Bag Closure Drawstring, For Use With 669, 669KD, 669SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Spigot Kit (GRFG2624L30000)
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- GEORGIA PACIFICRPORATION Sparkle Paper Towels, 2 Ply, 116 Sheets, White (22238)
- PARTNERS BRAND Trash Bags, 22 1/2 in x 24 1/2 in, Black, 500 PK (LBF2325XB)
- R&B WIRE PRODUCTS Drawstring Nylon Hamper Bag White (640W)
- R&B WIRE PRODUCTS Drawstring Nylon Hamper Bag White (669/NYW)
- R&B WIRE PRODUCTS Replacement White "Leakproof" Hamper Bag for 680 Series by R&B Wire™ (680RW)
- R&B WIRE PRODUCTS Drawstring vinyl Hamper Bag White (669/AMW)
- CMP CMP CMP58307380000 Polaris 380 Pool Cleaner Bag (CMP58307380000)
- ZORO SELECT Drawstring Polyester Laundry Bag Green (GP245125)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag White (GT245165)
- R&B Wire Products Laundry Bags