Shop All Glove Dispensers & Accessories
R&B Wire Products
Double Wall Mount Wire Glove Box Dispenser
Mfr # 552
Zoro # G7906683
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Depth 13 1/2 in
- Height 10 1/2 in
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 552
- Zoro # G7906683
- UPC # 843397107019
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 13 1/2 in |
Height | 10 1/2 in |
Width | 4 1/4 in |
Details
Item | Vertical Glove Dispenser |
Color | White |
Material | Steel |
Holds | (2) Boxes |
Mounts On | Wall |
Industry Type | Healthcare |
Features | Corrosion Resistant |
Description
Vertical Glove Dispenser, Color White, Depth 13 1/2 in, Height 10 1/2 in, Material Steel, Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 L)
- ZORO SELECT Taffeta Flagging Tape, Orange Glo, 150 ft (TFOG-200)
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 070)
- R&B WIRE PRODUCTS Single Wall Mount Wire Glove Box Dispenser (551)
- ZORO SELECT Glove Drying Rack, Steel, 4 Pair of Gloves (6GLC5)
- ANSELL Glove Bag, 14In, White, Canvas, Belt Clip (96-001)
- KANTEK Set of 4 Magnets for Kantek Acrylic Dispensers (AHM001)
- GLOVE GUARD Handi Klip(R) Clip, High Vis Yellow, Blank (44100HVYW)
- BOWMAN DISPENSERS Protective Wear Dispenser - Glove & Mask (PA004-0212)
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- R&B Wire Products Gloves & Hand Protection