Shop All Laundry Carts
R&B Wire Products
Double "Leakproof" Hamper with Foot Pedal, Two White Bags
Mfr # 684W
Zoro # G8088552
original price:
$516.94
7% off
new price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 2
- Cubic Foot Capacity 7 cu ft
- Load Capacity 60 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 684W
- Zoro # G8088552
- UPC # 843397111849
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 37 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 37 1/2 in |
Caster Dia. | 4 in |
Caster Size | 4" |
Details
Item - Laundry Carts | Sorting Hamper Cart |
Number of Compartments | 2 |
Cubic Foot Capacity | 7 cu ft |
Load Capacity | 60 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | White |
Volume Capacity | 7 cu. ft. |
Includes | Foot Pedal and Bag |
Item | Sorting Hamper Cart |
Material | Steel |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Caster Type | (4) Swivel |
Description
Sorting Hamper Cart, Number of Compartments 2, White, Cubic Foot Capacity 7 cu ft, Load Capacity 60 lb, Laundry Container Material Flame Retardant Vinyl, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 4 in, Overall Length 37 1/2 in, Overall Width 17 3/4 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Handle, 1 in Dia, natural, Bamboo (3ZHY4)
- WORKSHOP WET/DRY VACS 2-1/2-Inch Wet/Dry Vacuum Crevice Tool Attachment for Tight Places (WS25002A)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll w/Stub (09508)
- KRAFT TOOL Green Nylex Soft Finish Broom Hea, 24 (CC454-01)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- R&B WIRE PRODUCTS Wire Utility Cart, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H/D7)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 28" High (692/28)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 2.5 Bushel, Chrome (100CECLCH)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating (200F/D7)
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Vinyl (G06-KKX-XFA-3ONN)
- R&B Wire Products Laundry Carts