Shop All Laundry Carts
R&B Wire Products
Double "Easy Access" Hamper with Foot Pedal, No Bag
Mfr # 674NB
Zoro # G8215331
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 2
- Cubic Foot Capacity 7 cu ft
- Load Capacity 60 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 674NB
- Zoro # G8215331
- UPC # 843397105428
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 37 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 37 1/2 in |
Caster Size | 4" |
Caster Dia. | 4 in |
Details
Item - Laundry Carts | Sorting Hamper Cart |
Number of Compartments | 2 |
Cubic Foot Capacity | 7 cu ft |
Load Capacity | 60 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | Gray |
Includes | Foot Pedal |
Caster Type | (4) Swivel |
Volume Capacity | 7 cu. ft. |
Material | Steel |
Item | Sorting Hamper Cart |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Description
Sorting Hamper Cart, Number of Compartments 2, Gray, Cubic Foot Capacity 7 cu ft, Load Capacity 60 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 4 in, Overall Length 37 1/2 in, Overall Width 17 3/4 in, Overall Height 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Air Freshener, Aerosol Spray Can, 10 oz, Ready to Use, Linen Fragrance (2DCA2)
- MAKITA Quick-Connect Adapter (P-70378)
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- IMPACT PRODUCTS Toilet/Drain Plunger, 20 in Wood Handle, 6 in Dia (UNS 9201)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 2.5 Bushel (100E91/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- R&B WIRE PRODUCTS Double "Leakproof" Hamper with Foot Pedal, Two White Bags (684W)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High, 2 Pack (692-2PK)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847B)
- ROYAL BASKET TRUCKS Laundry Cart, Black, 3.4 cu. ft. (G27-BKX-W2A-5UNN)
- R&B Wire Products Laundry Carts