Shop All Privacy Screens
R&B Wire Products
Designer Wall Mount Privacy Screen, 90in x 72in, Blue
Mfr # PST/AM/BF
Zoro # G710707692
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Fabric
- Width 72 in
- Length 90 in
- Weight 10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PST/AM/BF
- Zoro # G710707692
- UPC # 843397107316
- Country of Origin United States
- Category Privacy Screens
Dimensions
Width | 72 in |
Length | 90 in |
Details
Color | Blue |
Material | Fabric |
Weight | 10 lbs |
Description
This telescoping privacy screen offers ultimate versatility by extendingfrom 50into 90in. Our screens offer an attractive solution for providing privacy or dividing space. With less of an institutionalized look, the designer cloth offers more of a homelike atmosphere. This screen is also antimicrobial, which inhibits the growth of bacteria and fungi responsible for creating unpleasant odors and staining textile and plastic products.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Digital 440 Lb. Bath Scale, Black (73404072)
- BETCO Skin Cleanser, Lotion, Moisturizing, 1 Gallon, , Pink, PK 4 (BET1120400)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9164-RC)
- WATERLOO HEALTHCARE Waterloo Divider Kit for 6”, 9” & 12" Aluminum Junior Drawers (DIV-AJ6)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen, 90in x 72in, Beige (PST/BG)
- WALLUP WallUp ODAC-WU2000-04 Instant Outdoor Privacy Screen - Aqua Blue (ODAC-WU2000-04)
- R&B Wire Products Privacy Screens