Shop All Laundry Carts
R&B Wire Products
Deluxe Triangular Hamper with Quiet Closure Lid, Stainless Steel
Mfr # 669SS
Zoro # G8215313
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 3.5 cu ft
- Load Capacity 30 lb
- Laundry Cart Frame Material Stainless Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 669SS
- Zoro # G8215313
- UPC # 843397105381
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 21 in |
Overall Width | 21 in |
Overall Height | 32 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Details
Item - Laundry Carts | Stainless Steel Quiet Closure Triangular Hamper |
Number of Compartments | 1 |
Cubic Foot Capacity | 3.5 cu ft |
Load Capacity | 30 lb |
Laundry Cart Frame Material | Stainless Steel |
Laundry Container Material | Steel |
Color | Gray |
Caster Configuration | (3) Swivel |
Volume Capacity | 3.5 cu. ft. |
Item | Hamper Cart |
Material | Stainless Steel |
Caster Type | (3) Swivel |
Features | Quiet Closure Lid System and Corrosion Resistant |
Description
Stainless Steel Quiet Closure Triangular Hamper, Number of Compartments 1, Gray, Cubic Foot Capacity 3.5 cu ft, Load Capacity 30 lb, Laundry Container Material None, Laundry Cart Frame Material Stainless Steel, Caster Configuration (3) Swivel, Caster Dia. 3 in, Overall Length 21 in, Overall Width 21 in, Overall Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE MF MOP PAD 9"" (RJCLICKMOPCLEAN)
- SUNBEAM TRASHRAC Sunbeam Trashrac 82153 3 gal Basic Wire Trash Rack (6192645)
- RUBBERMAID COMMERCIAL Door Latch (FG9W71L5RED)
- BIO CONQUEROR 105 Liquid, Enzymatic Concentrate, Mngo, PK12 (105Q)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 6 Bushel (201H91/ANTI)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 28" High (692/28)
- R&B WIRE PRODUCTS Double "Leakproof" Hamper with Foot Pedal, Two White Bags (684W)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 6 Bushel (201H/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E58/D7)
- R&B Wire Products Laundry Carts