Shop All Laundry Carts
R&B Wire Products
Collection Hamper with Foot Pedal and Quiet Closure Lid
Mfr # 691D
Zoro # G4327121
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 4 cu ft
- Load Capacity 30 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 691D
- Zoro # G4327121
- UPC # 843397105497
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 21 3/4 in |
Overall Width | 18 in |
Overall Height | 34 1/2 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Details
Item - Laundry Carts | Hamper Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 4 cu ft |
Load Capacity | 30 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | White |
Item | Hamper Cart |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Volume Capacity | 4 cu. ft. |
Caster Type | (2) Rigid, (2) Swivel |
Material | Steel |
Includes | Quiet Closure Hamper with Lid Damper for A Controlled Quiet Closure |
Features | Quiet Closure Lid System and Corrosion Resistant |
Description
Hamper Cart, Number of Compartments 1, White, Cubic Foot Capacity 4 cu ft, Load Capacity 30 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 3 in, Overall Length 21 3/4 in, Overall Width 18 in, Overall Height 34 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK4 (CP-042-4PK)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- SHOP-VAC Shop Vacuum, 16 gal, Plastic, 80 cfm (9593406)
- R&B WIRE PRODUCTS Wire Utility Cart, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H/D7)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847BLK)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E/D7)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- R&B WIRE PRODUCTS R&B Wire Products Large Laundry Cart, 4.5 Bushel, Chrome (200CFC)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 2.5 Bushel, Chrome (100CECLCH)
- R&B Wire Products Laundry Carts