Shop All Wire Cart Accessories
R&B Wire Products
Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units
Mfr # LC2448-KIT
Zoro # G108330433
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 Panels
- Color Chrome
- Material Steel
- Overall Height 70"
- Wire Shelving Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # LC2448-KIT
- Zoro # G108330433
- UPC # 843397111016
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Height | 70" |
Overall Width | 18" |
Details
Item | Enclosue Panels for Shelving Units |
Includes | 4 Panels |
Color | Chrome |
Material | Steel |
Wire Shelving Material | Steel |
For use with | 24" x 48" Shelving Units |
Description
This rolling wire shelving unit is the ideal solution for both transporting and storing items within your facility. Rolls smoothly on non-marking 5 in casters two locking for convenient mobility. Shelves are adjustable in 1 in increments. Four sturdy 24 in x 60 in wire shelves with full length welded reinforcement for added strength. Each shelf can hold up to 500 lbs of evenly distributed weight. This unit is NSF approved. Assembly is quick and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 8x2x17-1/2 In., Rubber (2MYR2)
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- CASTERHQ 8"x2" Swivel Drywall CART Caster, TPR Wheel, 700LBS Each (CB8X2SDWC)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- METRO Plastic Split Sleeves, PK4 (9985)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- R&B Wire Products Utility & Storage Carts