Shop All Laundry Hampers
R&B Wire Products
Blue Nylon Basket Cover Cap for E, D and G Basket
Mfr # 131B
Zoro # G508330422
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Features Laundrable, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # 131B
- Zoro # G508330422
- Country of Origin United States
- Category Laundry Hampers
Details
Item | Basket Cover Cap |
Color | Blue |
Material | Nylon |
Features | Laundrable, Flame Retardant |
Description
These cover caps are made of 200 denier urethane-coated nylon and are flame-retardant for added safety. The double-sewn seams provide maximum strength, and the covers are designed to fit E, D, and G R&B Wire baskets. They also feature a shock-corded rim for a snug fit and easy removal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE Cleanr Rug Premist 24Oz (3000050230)
- 3M Paint Protection Film Pro Series, SGH6PRO, 8 mil, Transparent, 0.4 in x 30 ft (7100169855)
- NO-MOTH Bowl Fresh Clean Scent Toilet Deodorizer and Cleaner 1.76 oz Tablet (210.24T)
- MILWAUKEE TOOL Fleece Dust Bags, 5 PK (49-90-1989)
- R&B WIRE PRODUCTS Replacement White Hamper Lid for 670, 680 and 690 Series Hampers by R&B Wire™ (602)
- R&B WIRE PRODUCTS R&B Wire 670R Easy Access Portable Hamper Replacement Bag - Green (670RG)
- R&B WIRE PRODUCTS Stainless Steel X-Frame Foldable Collection Hamper (698-SS)
- R&B WIRE PRODUCTS Replacement Blue Lid for 670/680/690 Series Hampers by R&B Wire™ (602B)
- R&B WIRE PRODUCTS R & B Wire 907 One Piece Rack Extender for 58 Rack (907)
- R&B WIRE PRODUCTS Yellow Nylon Basket Liner for E, D and G Baskets (141Y)
- HONEY-CAN-DO Wicker Hamper, Wicker (HMP-01619)
- R&B Wire Products Laundry Hampers