Shop All Bulk Containers
R&B Wire Products
Black Stackable Bulk Containers with Lids, HDPE, 33 cu ft Volume Capacity
Mfr # ROTO-920/BLK
Zoro # G006006317
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Key Features
- Color Black
- Material HDPE
- Volume Capacity 33 cu ft
- Fork Entry 4-Way Entry
- Overall Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Wire Products
- MFR # ROTO-920/BLK
- Zoro # G006006317
- UPC # 843397111245
- Country of Origin Mexico
- Category Bulk Containers
Dimensions
Overall Length | 44 in |
Overall Height | 48 1/2 in |
Overall Width | 44 in |
Overall LxWxH | 44 in x 44 in x 48 1/2 in |
Details
Item | Stackable Bulk Containers with Lids |
Color | Black |
Material | HDPE |
Volume Capacity | 33 cu ft |
Fork Entry | 4-Way Entry |
Nestable | Yes |
Resistant To | Weather |
Weight Capacity | 1,000 lb |
Stackable | Yes |
Mobility | Stationary |
Fork Pockets | Yes |
Stacking Capacity | 1,000 lb |
Includes Lid | Yes |
Minimum Operating Temperature | -50 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Container Wall Type | Solid |
Collapsible | Yes |
Drop Doors + Brand | R&B WIRE PRODUCTS INC.1,000 lb |
Volume Capacity Range | More than 30 cu ft |
Description
Stackable Bulk Containers with Lids, Color Black, Container Wall Type Solid, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -50 Degrees F, Mobility Stationary, Overall Height 48 1/2 in, Overall Length 44 in, Overall Width 44 in, Stackable Yes, Stacking Capacity 1,000 lb, Volume Capacity 33 cu ft, Weight Capacity 1,000 lb, Collapsible Yes, Includes Lid Yes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, BLK (SHR830 - B)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (2KPL2)
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- WESCO Deluxe Non-Sparking Drum Wrench, 227201 (272086)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (C324028S4C)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.3 cu ft Volume Capacity (BH4845342010000)
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-101)
- TOPPER INDUSTRIAL Telegray 2 51021-HF30-X, Steel, 30 L, 31.5 W, 24 H (51021-HF30-X)
- BAYHEAD PRODUCTS Gray Stacking Pallet Container 28" H (DP-28)
- ORBIS Black Bulk Container, Plastic, 13.2 cu ft Volume Capacity (HDRS4845-19 BLACK)
- ORBIS Bulk Container Lid, For HD6248-50, Black (CHDRT6248)
- R&B Wire Products Bulk Containers