Shop All Storage Totes & Containers
R&B Wire Products
Basket Truck, Beige, Steel, Vinyl, 31 in L, 21 in W, 26.5 in H, 6 Bushel Volume Capacity
Mfr # 406SOC/BG
Zoro # G308330325
product price: $272.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$272.99
Free 30-Day Returns
Key Features
- Overall Height 26.5 in
- Overall Length 31 in
- Overall Width 21 in
- Material Steel, Vinyl
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 406SOC/BG
- Zoro # G308330325
- UPC # 843397102731
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 26.5 in |
Overall Length | 31 in |
Overall Width | 21 in |
Details
Material | Steel, Vinyl |
Color | Beige |
Load Capacity | 250 lbs |
Item | Basket Truck |
Volume Capacity | 6 Bushel |
Material Thickness | 18 oz vinyl |
Description
This vinyl basket truck by R&B Wire Products features a fully welded steel base for added durability. Commercial grade 18 oz vinyl liner is flame retardant as well as mold, mildew, and tear resistant. Powder coated fully tubular steel base and frame no wood provide additional strength and longevity. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. Equipped with 3 in casters in an all swivel configuration for enhanced maneuverability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- METRO Mobile Post, 1"W x 74-5/8"H, Green (74UPK3)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 30 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0130MUF1)
- SPECTURM DIVERSIFIED Locker Basket Small Chrm (47870)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 44.5 in L, 32.25 in W, 37.75 in H (4618G)
- R&B WIRE PRODUCTS Spring Platform Lift, Gray, Vinyl, 36" L, 23" W (457PTB)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 49.75 in L, 34 in W, 37.75 in H (4620B)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 38 in L, 25.75 in W, 33-1/4 in H (4610G)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616B)
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616G)
- RUBBERMAID Storage Tote, Clear, Plastic, 23 1/2 in L, 18 5/8 in W, 12 1/4 in H, 17.75 gal Volume Capacity (RMCC710000)
- R&B Wire Products Storage Totes & Containers