Shop All Laundry Carts
R&B Wire Products
Antimicrobial Wire Utility Cart with Single Pole Rack, 4.5 Bushel
Mfr # 200F91/ANTI
Zoro # G3775079
original price:
$375.60
29% off
new price: $262.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 5.6 cu ft
- Load Capacity 600 lb
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 200F91/ANTI
- Zoro # G3775079
- UPC # 843397100249
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 34 in |
Overall Width | 21 1/2 in |
Overall Height | 77 1/2 in |
Caster Dia. | 5 in |
Caster Size | 5 in |
Details
Item - Laundry Carts | Antimicrobial Wire Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 5.6 cu ft |
Load Capacity | 600 lb |
Laundry Cart Frame Material | Steel; Steel |
Laundry Container Material | Steel |
Color | Gray |
Includes | Pole Rack |
Caster Configuration | (4) Swivel |
Item | Laundry Cart |
Caster Type | Non-Marking with Clean Wheel Systemâ„¢ Technology |
Material | Steel |
Features | Sealed Bearings and Corrosion Resistant, Single Pole Rack |
Cubic Yard Capacity | 0.20 cu yd |
Bushel Capacity | 4.5 |
Caster Material | Polyurethane |
Description
Antimicrobial Wire Cart, Number of Compartments 1, Gray, Cubic Foot Capacity 5.5 cu ft, Load Capacity 600 lb, Laundry Container Material Steel Wire, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 5 in, Overall Length 34 in, Overall Width 21 1/2 in, Overall Height 77 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX PRO Stain Remover, 13 oz. (SR-003-135)
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- NAMCO MANUFACTURING Neutral Floor Cleaner, 1 gal. (5070)
- TOUGH GUY Automatic Paper Towel Dispenser Key (39E966)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 28" High (692/28)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 2.5 Bushel (100E58/ANTI)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 2.5 Bushel, Chrome (100CECLCH)
- TRADEMARK GLOBAL Trademark Global 82-3LSS-LDY Everyday Home 3 Tier Slide Out Laundry Cart on Rollers only 5 in. wide (82-3LSS-LDY)
- R&B Wire Products Laundry Carts