Shop All Laundry Carts
R&B Wire Products
Antimicrobial Wire Utility Cart with Single Pole Rack, 2.5 Bushel
Mfr # 100E91/ANTI
Zoro # G3775097
original price:
$280.05
26% off
new price: $206.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 3.12 cu ft
- Load Capacity 600 lb
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 100E91/ANTI
- Zoro # G3775097
- UPC # 843397100065
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 26 1/2 in |
Overall Width | 22 in |
Overall Height | 68 1/2 in |
Caster Dia. | 5 in |
Caster Size | 5 in |
Details
Item - Laundry Carts | Antimicrobial Wire Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 3.12 cu ft |
Load Capacity | 600 lb |
Laundry Cart Frame Material | Steel; Steel |
Laundry Container Material | Steel |
Color | Gray |
Includes | Pole Rack |
Caster Configuration | (4) Swivel |
Item | Laundry Cart |
Caster Type | Non-Marking with Clean Wheel Systemâ„¢ Technology |
Material | Steel |
Cubic Yard Capacity | 0.11 cu yd |
Caster Material | Polyurethane |
Features | Sealed Bearings and Corrosion Resistant, Single Pole Rack |
Bushel Capacity | 2.5 |
Description
Antimicrobial Wire Cart, Number of Compartments 1, Gray, Cubic Foot Capacity 3 cu ft, Load Capacity 600 lb, Laundry Container Material Steel Wire, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 5 in, Overall Length 26 1/2 in, Overall Width 22 in, Overall Height 68 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 0.94 in. W Plastic Handle Scrub Brush (AC2014210)
- CHALLENGER Degreaser, Concentrated, 5 Gallon (737G5)
- HERITAGE 16 gal Trash Bags, 0.70 mil (18 Micron), Black, 500 PK (HERH4832HK)
- KOBLENZ Replacement 6" Scrub Brushes, Pack/2 (45-0134-2)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High, 2 Pack (692-2PK)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E58/D7)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747B)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 6 Bushel (201H91/ANTI)
- R&B WIRE PRODUCTS Knock-Down Deluxe Triangular Hamper, Powder Coated withLid Damping Function (669-KD)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- ROYAL BASKET TRUCKS Laundry Hamper Cart, Black, 500 lb. (G33-BKX-W2A-5UNN)
- R&B Wire Products Laundry Carts