Shop All Privacy Screens
R&B Wire Products
Antimicrobial Wall Mount Privacy Screen, 90in x 72in, White
Mfr # PST/AML/WHT
Zoro # G510707687
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90 in
- Color White
- Width 72 in
- Weight 10 lbs
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PST/AML/WHT
- Zoro # G510707687
- UPC # 843397114093
- Country of Origin United States
- Category Privacy Screens
Dimensions
Length | 90 in |
Width | 72 in |
Details
Color | White |
Weight | 10 lbs |
Material | Vinyl |
Description
This telescoping privacy screen offers ultimate versatility by extendingfrom 50into 90in. Antimicrobial laminated vinyl material is durable, fluid proof, tear and stain resistant, and easy to clean. Our antimicrobial material inhibits the growth of bacteria and fungi responsible for creating unpleasant odors and staining textile and plastic products.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOFREEZE Biofreeze, Packet, 3.5ml, Pain Relief (3111)
- FIRST AID ONLY Instant Cold Pack, White, 6 in. L x 9 in. (M564-E)
- NORTHSHORE Premium Premium Super-Absorbent Undepads, Blue, Large, 23x36", 25PK (5025)
- FIRST AID ONLY Ammonia Inhalant, Ampule, 0.33cc, PK10 (9-001)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Gray-Green Vinyl Panels (PSS-3/AML/GG)
- OMNIMED 3 Section Beamatic Privacy Screen with Vinyl Panels, Green (153053-15)
- R&B Wire Products Privacy Screens