Shop All Privacy Screens
R&B Wire Products
Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Gray Green
Mfr # PST/AML/GG
Zoro # G510707694
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90 in
- Color Gray Green
- Material Vinyl
- Width 72 in
- Weight 10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # PST/AML/GG
- Zoro # G510707694
- UPC # 843397107293
- Country of Origin United States
- Category Privacy Screens
Dimensions
Length | 90 in |
Width | 72 in |
Details
Color | Gray Green |
Material | Vinyl |
Weight | 10 lbs |
Description
This telescoping privacy screen offers ultimate versatility by extendingfrom 50into 90in. Antimicrobial laminated vinyl material is durable, fluid proof, tear and stain resistant, and easy to clean. Our antimicrobial material inhibits the growth of bacteria and fungi responsible for creating unpleasant odors and staining textile and plastic products.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROGUIDE First Aid Guide (AGG00L)
- X3 CLEAN Hand Sanitizer, Size 0.27 oz., Spray (10020)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 1 oz. (7-009)
- CURAD Knee Supports, Antibacterial, Universal Size, 4PK, Gray (MIICURIM23333)
- R&B WIRE PRODUCTS Antimicrobial Wall Mount Privacy Screen, 90in x 72in, Perwinkle Blue (PST/AML/PB)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Gray-Green Vinyl Panels (PSS-3/AML/GG)
- R&B WIRE PRODUCTS Standard Wall Mount Privacy Screen , 90in x 72in, White (PST)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- R&B Wire Products Privacy Screens