Shop All Basket & Cube Trucks
R&B Wire Products
Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow
Mfr # 416SOC/ANTI/YEL
Zoro # G4326887
product price: $361.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$361.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 43 1/2 in
- Overall Width 31 1/2 in
- Material Steel/Vinyl
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 416SOC/ANTI/YEL
- Zoro # G4326887
- UPC # 843397103530
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 43 1/2 in |
Overall Width | 31 1/2 in |
Wheel Diameter | 5 in |
Caster Dia. | 5" |
Container Height | 32 in |
Caster Wheel Dia. | 5 in |
Inside Width | 30 1/2 in |
Overall LxWxH | 43 1/2 in x 31 1/2 in x 39 in |
Caster Mounting Height | 6 1/8 in |
Inside Length | 41 1/2 in |
Inside Height | 32 in |
Caster Wheel Width | 1 in |
Caster Width | 1 in |
Description
Vinyl Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 41 1/2 in, Inside Width 30 1/2 in, Inside Height 32 in, Overall Length 43 1/2 in, Overall Width 31 1/2 in, Overall Height 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 250lb, Black (92001)
- KELLEY Individual Toe Guards, Toe Guard Spacer (152-878)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-C060R-16)
- DUTTON-LAINSON Winch Hand Ratchet 600# (DL600A)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow (410SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black (466PTBLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow (412SOBC/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- R&B Wire Products Basket & Cube Trucks