Shop All Basket & Cube Trucks
R&B Wire Products
Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Navy
Mfr # 416SOC/ANTI/NVY
Zoro # G006000155
product price: $361.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Overall Height 39"
- Overall Length 41.5"
- Overall Width 30.25"
- Material Steel/Vinyl
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 416SOC/ANTI/NVY
- Zoro # G006000155
- UPC # 843397103516
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 39" |
Overall Length | 41.5" |
Overall Width | 30.25" |
Wheel Diameter | 5 in |
Caster Wheel Dia. | 5 in |
Inside Height | 33 in |
Inside Width | 29 1/4 in |
Inside Length | 40 1/2 in |
Description
Antimicrobial Permanent Vinyl Liner Basket Truck, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Navy, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 40 1/2 in, Inside Width 29 1/4 in, Inside Height 33 in, Overall Length 41 1/2 in, Overall Width 30 1/4 in, Overall Height 39 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Polyester, Silver (EE2801TTX8)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- RUBBERMAID COMMERCIAL Heavy Duty Adaptable Utility Cart, 2 Shelves, 25.2w x 51.5d x 36h, Black (1997208)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Beige (416SOBC/BG)
- R&B WIRE PRODUCTS Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy (463SOB/ANTI/NVY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow (412SOBC/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Navy (406SOBC/NVY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Red, 30 In. L (33W304)
- R&B Wire Products Tilt & Cube Trucks