Shop All Basket & Cube Trucks
R&B Wire Products
Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Yellow
Mfr # 410SOC/ANTI/YEL
Zoro # G4326911
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31 1/2 in
- Overall Length 38 in
- Overall Width 25 in
- Material Steel/Vinyl
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 410SOC/ANTI/YEL
- Zoro # G4326911
- UPC # 843397103417
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 1/2 in |
Overall Length | 38 in |
Overall Width | 25 in |
Wheel Diameter | 5 in |
Caster Dia. | 4" |
Container Height | 26 in |
Caster Wheel Width | 1 in |
Inside Length | 36 1/2 in |
Overall LxWxH | 38 in x 26 1/2 in x 31 1/2 in |
Inside Width | 25 in |
Inside Height | 25 1/2 in |
Caster Wheel Dia. | 4 in |
Caster Mounting Height | 6 1/8 in |
Caster Width | 1 in |
Description
Vinyl Basket Truck, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 36 1/2 in, Inside Width 25 in, Inside Height 25 1/2 in, Overall Length 38 in, Overall Width 25 in, Overall Height 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC -4" Semi Steel Cast Iron Wheel Only w/Ball Bearing - 1/2" Bore-700 lbs Cpty (SCC-SSB420)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (26423)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2525 lb. (200 CI15)
- TW EVANS CORDAGE .375 in. x 100 ft. Elastic Bungee Shock Cord in White and Black (SC-308-100)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow (416SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- R&B WIRE PRODUCTS Vinyl Truck, Blue, 32 in L, 21.5 in W, 36 in H, 6 Bushel Volume Capacity (466B)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red (406SOBC/RD)
- R&B WIRE PRODUCTS Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy (463SOB/ANTI/NVY)
- RUBBERMAID COMMERCIAL Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (FG461900BLA)
- R&B Wire Products Tilt & Cube Trucks