Shop All Basket & Cube Trucks
R&B Wire Products
Antimicrobial Vinyl Basket Truck with Steel Base, 10 Bushel, Navy
Mfr # 410SOC/ANTI/NVY
Zoro # G706000158
product price: $323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$323.99
Free 30-Day Returns
Key Features
- Overall Height 31 1/2 in
- Overall Length 38 in
- Overall Width 25 in
- Material Steel/Vinyl
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 410SOC/ANTI/NVY
- Zoro # G706000158
- UPC # 843397103394
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 1/2 in |
Overall Length | 38 in |
Overall Width | 25 in |
Wheel Diameter | 5 in |
Caster Wheel Dia. | 4 in |
Inside Height | 26 1/2 in |
Inside Width | 24 in |
Inside Length | 35 1/2 in |
Description
Antimicrobial Permanent Vinyl Basket Truck, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Navy, Base Material Steel, Base Finish/Coating Powder Coated, Inside Length 35 1/2 in, Inside Width 24 in, Inside Height 26 1/2 in, Overall Length 36 1/2 in, Overall Width 25 in, Overall Height 31 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EE2802NTX20)
- HARRINGTON Safety Latch for 1/2 tons Hoist (CF071005)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WP3000-LW - Fits Crown Model # WP 3000 (GWK-WP3000-LW)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow (416SOC/ANTI/YEL)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 4 Bushel, White (464SOB/WHT)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black (466PTBLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- ZORO SELECT Cube Truck, 1 cu. yd., 500 lb. Cap, Black (36FK94)
- R&B Wire Products Basket & Cube Trucks