Shop All Basket & Cube Trucks
R&B Wire Products
Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy
Mfr # 463SOB/ANTI/NVY
Zoro # G910038893
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # 463SOB/ANTI/NVY
- Zoro # G910038893
- Country of Origin United States
- Category Basket & Cube Trucks
Details
Material | Vinyl |
Color | Navy |
Item | Elevated Basket Truck |
Bushel Capacity | 3 |
Description
This ergonomically designed elevated bumpertruck eliminates stooping and bending, while at the same time protecting your facility with its air cushion bumper. This product makes for efficient loading and unloading of supplies. Ideal for locker rooms, maintenance facilities and home use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- MAGLINER General Purpose Hand Truck, 48 In. H (HMKF11AA2)
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PI04201SFBA)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Gray (412SOBC/GRY)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black (466PTBLK/PTB)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 8 Bushel, Black (4608BLK/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Gray (410SOBC/GRY)
- ORBIS Cube Truck, 1/4 cu. yd., 300 lb. Cap, Gray (MOBILE600-GT GREY303)
- R&B Wire Products Basket & Cube Trucks