Shop All Wire Shelf Accessories
R&B Wire Products
Accessory Chrome Hanging Basket for Shelving Units
Mfr # LC-ACCBSKT
Zoro # G408330447
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Compatible Brand and Series R&B Wire Products Linen Carts and Shelving Units
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Wire Products
- MFR # LC-ACCBSKT
- Zoro # G408330447
- UPC # 843397106869
- Country of Origin United States
- Category Wire Shelf Accessories
Details
Item | Accessory Chrome Hanging Basket for Shelving Units |
Material | Stainless Steel |
Compatible Brand and Series | R&B Wire Products Linen Carts and Shelving Units |
Color | Chrome |
Description
This handy accessory basket provides extra storage for SU and LC Series Shelving Units by R&B Wire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod Pegboard Hook, 2 In, PK5 (5TPK9)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G1164-DL)
- CLOSETMAID Support Closet Rod Resin White (5629)
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- METRO Storage Basket, Silver, 17-3/8 x 7-1/2 x10 (H212C)
- GLOBAL INDUSTRIAL Chrome Post Clamp 7/16W Space (AC)
- NEXEL Stainless Steel Wire Ledge, 18W x 4H (AL418S)
- NEXEL Ledge for Wire Shelves, 18L X 4H (188580)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity (797086)
- ASIA SOURCES Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome (UTIL48 SF117)
- GLOBAL EQUIPMENT 10' High Gray Angle Post Set of 4 (790CP104)
- R&B Wire Products Wire Shelving