Shop All Oxygen Regulators
R&B Fabrications
Trauma/Oxygen Bag, Red, 27" L
Mfr # RB-A600X-RD-C
Zoro # G7256271
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Color Red
- Closure Type zipper
- Height 12 in
- Features Tank Straps with Padded Divider to Secure Tank, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-A600X-RD-C
- Zoro # G7256271
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 12 in |
Width | 15 in |
Length | 27 in |
Details
Item | Trauma/Oxygen Bag |
Material | 1000d Cordura |
Color | Red |
Closure Type | zipper |
Features | Tank Straps with Padded Divider to Secure Tank, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Description
Trauma/Oxygen Bag, Height 12 in, Width 15 in, Length 27 in, Material 1000D Cordura, Red, Closure Type Zipper, Features Tank Straps with Padded Divider to Secure Tank, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK QuickClot 3inch by 4 Foot (EN9435)
- DYNAREX Surgical Gauze Sponge 3"x 3" 12 Ply (3233)
- FIRST AID ONLY 3 Shelf First Aid Metal Cabinet (6155)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31170 BK)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM15-8B)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTRM4-8B)
- IRON DUCK Oxygen Bag, Orange, 27" L, 13" W (34016D-OR)
- R&B Fabrications Respiratory Equipment