Shop All Oxygen Regulators
R&B Fabrications
Trauma/Oxygen Bag, Red, 27" L
Mfr # RB-A600X-RD-B
Zoro # G7256466
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Color Red
- Closure Type zipper
- Height 12 in
- Features Adjustable Padded Dividers, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-A600X-RD-B
- Zoro # G7256466
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 12 in |
Width | 15 in |
Length | 27 in |
Details
Item | Trauma/Oxygen Bag |
Material | 1000d Cordura |
Color | Red |
Closure Type | zipper |
Features | Adjustable Padded Dividers, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma/Oxygen Bag, Height 12 in, Width 15 in, Length 27 in, Material 1000D Cordura, Red, Closure Type Zipper, Features Adjustable Padded Dividers, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY,. First Aid Only AN-404 Burn Treatment Pack Refills for ANSI-Compliant First Aid Kits/Cabinets (AN-404)
- DUKAL Fluff Underpad- 23 in. x 36 in. (12436)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- ADAM EQUIPMENT Digital Veterinarian Scale, 200kg/440 lb. Cap., 50g Graduations (CPWplus 200L)
- CLEAN PATCH Mattress Repair Patch, 2" L, Round, PK10 (11003)
- INVACARE Oxygen Tank Regulator Model 0-4 LPM. Barb Outlet (TAGTR4-8B)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM15-8B)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- R&B Fabrications Respiratory Equipment