Shop All Oxygen Regulators
R&B Fabrications
Trauma/Oxygen Bag, Orange, 27" L
Mfr # RB-A600X-OR-D
Zoro # G7686406
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Color Orange
- Height 12 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Fabrications
- MFR # RB-A600X-OR-D
- Zoro # G7686406
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 12 in |
Width | 15 in |
Length | 27 in |
Details
Item | Trauma/Oxygen Bag |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Orange |
Features | Removable Trauma Stock Organizer, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma/Oxygen Bag, Height 12 in, Width 15 in, Length 27 in, Material 1000D Cordura, Orange, Closure Type Zipper, Features Removable Trauma Stock Organizer, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- COVIDIEN Sharps Container, 2.2 Qt., Auto Drop, PK5 (S22Q100522)
- AFS Folding Dressing Table-Oversized (11026)
- MEDIQUE First Aid Cabinet, White, Metal, 5 shelf (738ANSI)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM15-8B)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR15-8B)
- CLEAN PATCH Mattress Repair Patch, 2" L, Round, PK10 (11003)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- R&B Fabrications Respiratory Equipment