Shop All Oxygen Regulators
R&B Fabrications
Trauma/Oxygen Bag, Orange, 27" L
Mfr # RB-A600X-OR-A
Zoro # G7686397
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Color Orange
- Closure Type zipper
- Height 12 in
- Features Open Main Compartment, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-A600X-OR-A
- Zoro # G7686397
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 12 in |
Width | 15 in |
Length | 27 in |
Details
Item | Trauma/Oxygen Bag |
Material | 1000d Cordura |
Color | Orange |
Closure Type | zipper |
Features | Open Main Compartment, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma/Oxygen Bag, Height 12 in, Width 15 in, Length 27 in, Material 1000D Cordura, Orange, Closure Type Zipper, Features Open Main Compartment, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043172)
- JOHNSONS BABY Johnson's Baby Baby Oil 20 oz. Bottle, PK18 (1001169)
- ACME UNITED First Aid Only FAE-5000 SmartCompliance Refill Sterile Gauze Pads, 2"X2", 10/Box (FAE-5000)
- DMI Cane, Walnut, 34" H (502-3000-0093)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM15-8B)
- MEDSOURCE Oxygen Bag, Navy (MS-B3311)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- R&B Fabrications Oxygen Regulators