Shop All Oxygen Regulators
R&B Fabrications
Trauma/Oxygen Bag, Orange, 24" L
Mfr # RB-820-OR
Zoro # G7256125
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type zipper
- Color Orange
- Height 10 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-820-OR
- Zoro # G7256125
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 10 in |
Width | 15 in |
Length | 24 in |
Details
Item | Trauma/Oxygen Bag |
Material | Cordura Nylon |
Closure Type | zipper |
Color | Orange |
Features | Designed to Carry Oxygen Supplies and Trauma Related Supplies, Multiple Storage Compartments and Pockets for Organizing Supplies |
Description
Trauma/Oxygen Bag, Height 10 in, Width 15 in, Length 24 in, Material Cordura Nylon, Orange, Closure Type Zipper, Features Designed to Carry Oxygen Supplies and Trauma Related Supplies, Multiple Storage Compartments and Pockets for Organizing Supplies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q-TIPS Cotton Swabs, PK750 (09824PK)
- KEMP USA Elastic Bandage w/ Self-Closure, 6" x 5 Yd Roll, PK 50 (11-047-6)
- IVORY Individually Wrapped Bath Soap, White, 3.1oz Bar, PK72 (12364)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 8 oz., PK12 (6351-12PK)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- MEDSOURCE Oxygen Bag, Navy (MS-B3311)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM15-8B)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- R&B Fabrications Respiratory Equipment