Shop All Oxygen Regulators
R&B Fabrications
Trauma/Oxygen Bag, Blue, 27" L
Mfr # RB-A600X-RB-V
Zoro # G7686336
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Color Blue
- Closure Type zipper
- Height 12 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-A600X-RB-V
- Zoro # G7686336
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 12 in |
Width | 15 in |
Length | 27 in |
Details
Item | Trauma/Oxygen Bag |
Material | vinyl |
Color | Blue |
Closure Type | zipper |
Features | Heavy Duty Vinyl Construction, Adjustable Padded Dividers, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma/Oxygen Bag, Height 12 in, Width 15 in, Length 27 in, Material Vinyl, Blue, Closure Type Zipper, Features Heavy Duty Vinyl Construction, Adjustable Padded Dividers, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- MEDIQUE Medi-Phenyl, Tablet, 5mg, PK100 (50 pks of 2) (20533)
- AERO HEALTHCARE Aeroshield Cpr Face Shield Disposable Keyring With Gloves (ASK002US)
- Q-TIPS Cotton Tip Swab, Double Tip, 3In., PK144 (CB070006)
- INVACARE Oxygen Tank Regulator Model 0-4 LPM. Barb Outlet (TAGTR4-8B)
- BENCHMARK SCIENTIFIC Valve, Controller (H3565-O2REG)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTRM4-8B)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- R&B Fabrications Oxygen Regulators