Shop All Oxygen Regulators
R&B Fabrications
Trauma/Oxygen Bag, Blue, 22" L
Mfr # RB-A700X-RB-C
Zoro # G7686345
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Color Blue
- Closure Type zipper
- Height 12 in
- Features Tank Straps with Padded Divider to Secure Tank, Molded Tuff Bottom Base, Outside Pocket with Elastic Loops, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-A700X-RB-C
- Zoro # G7686345
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 12 in |
Width | 12 in |
Length | 22 in |
Details
Item | Trauma/Oxygen Bag |
Material | 1000d Cordura |
Color | Blue |
Closure Type | zipper |
Features | Tank Straps with Padded Divider to Secure Tank, Molded Tuff Bottom Base, Outside Pocket with Elastic Loops, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma/Oxygen Bag, Height 12 in, Width 12 in, Length 22 in, Material 1000D Cordura, Blue, Closure Type Zipper, Features Tank Straps with Padded Divider to Secure Tank, Molded Tuff Bottom Base, Outside Pocket with Elastic Loops, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- SPILFYTER Caution Stand with Sorbent Pads (HVU-700CS)
- ALPINE INDUSTRIES Sanitary Napkin Receptacle, Black (451-BLA)
- PREVAIL MENS DAILY UNDERWEAR Prevail Daily Underwear Maximum Absorbent Underwear, 2X-Large, 56PK (PUM-517)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR15-8B)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- R&B Fabrications Respiratory Equipment