Shop All Oxygen Regulators
R&B Fabrications
Trauma/Oxygen Bag, Blue, 22" L
Mfr # RB-A700X-RB-B
Zoro # G7256411
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Color Blue
- Closure Type zipper
- Height 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-A700X-RB-B
- Zoro # G7256411
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 12 in |
Width | 12 in |
Length | 22 in |
Details
Item | Trauma/Oxygen Bag |
Material | 1000d Cordura |
Color | Blue |
Closure Type | zipper |
Features | Adjustable Padded Dividers, Molded Tuff Bottom Base, Outside Pocket with Elastic Loops, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma/Oxygen Bag, Height 12 in, Width 12 in, Length 22 in, Material 1000D Cordura, Blue, Closure Type Zipper, Features Adjustable Padded Dividers, Molded Tuff Bottom Base, Outside Pocket with Elastic Loops, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Clear Waterseal Bandage (68550)
- DRIVE MEDICAL Oxygen Cylinder Rack, 28 Cylinders (18141)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- DYNAREX Povidone Iodine Pads, Antiseptics, PK1000 (1108)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- MEDSOURCE Oxygen Bag, Navy (MS-B3311)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM8-8B)
- R&B Fabrications Oxygen Regulators