Shop All Oxygen Regulators
R&B Fabrications
Trauma/Oxygen Bag, Blue, 22" L
Mfr # RB-A700X-RB-A
Zoro # G7686421
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Color Blue
- Height 12 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-A700X-RB-A
- Zoro # G7686421
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 12 in |
Width | 12 in |
Length | 22 in |
Details
Item | Trauma/Oxygen Bag |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Blue |
Features | Open Main Compartment, Molded Tuff Bottom Base, Outside Pocket with Elastic Loops, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma/Oxygen Bag, Height 12 in, Width 12 in, Length 22 in, Material 1000D Cordura, Blue, Closure Type Zipper, Features Open Main Compartment, Molded Tuff Bottom Base, Outside Pocket with Elastic Loops, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sunscreen, Cream, Bottle, 8.000 oz. (91070)
- OMRON HEALTHCARE Omron Body Composition Monitor (BCM-500)
- FIRST AID ONLY First Aid Kit Refill, BZK Antiseptic Wipes, 10 Per Box (FAE-4002)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- MEDSOURCE Oxygen Bag, Navy (MS-B3311)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM15-8B)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTRM4-8B)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- MAXTEC Flow Meter, Up to 5Lpm, Standard DISS (RP34P03-009)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- R&B Fabrications Oxygen Regulators