Shop All Medical Equipment Bags & Cases
R&B Fabrications
Trauma Bag, Red, 18" L
Mfr # RB-A500X-RD-A
Zoro # G7256658
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Height 11 in
- Width 14 in
- Features Open Main Compartment, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-A500X-RD-A
- Zoro # G7256658
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 11 in |
Width | 14 in |
Length | 18 in |
Details
Item | Trauma Bag |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Red |
Features | Open Main Compartment, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma Bag, Height 11 in, Width 14 in, Length 18 in, Material 1000D Cordura, Red, Closure Type Zipper, Features Open Main Compartment, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROBURN Burn Dressing, 4"X4 (ABD10)
- FIRST AID ONLY Non-Stick Pad with Adhesive Edges, 4 Pe (A235)
- TWO OLD GOATS Two Old Goats Balm 4 Oz (A AND F BALM)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- MEDSOURCE Trauma Response Bag, Orange (MS-B3302)
- R&B Fabrications Medical Equipment Bags & Cases