Shop All Medical Equipment Bags & Cases
R&B Fabrications
Trauma Bag, Blue, 7" L
Mfr # RB-200-RB
Zoro # G7686528
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type zipper
- Height 8 in
- Width 15 in
- Features Large Center Compartment, (2) Slot Pockets with Dividers and Elastic Loops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-200-RB
- Zoro # G7686528
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 8 in |
Width | 15 in |
Length | 7 in |
Details
Item | Trauma Bag |
Material | Cordura Nylon |
Closure Type | zipper |
Color | Blue |
Features | Large Center Compartment, (2) Slot Pockets with Dividers and Elastic Loops |
Industry Type | Healthcare |
Description
Trauma Bag, Height 8 in, Width 15 in, Length 7 in, Material Cordura Nylon, Blue, Closure Type Zipper, Features Large Center Compartment, (2) Slot Pockets with Dividers and Elastic Loops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PED EGG Ped Egg Pro Foot File (3035-12)
- SC JOHNSON Skin Conditioning Cream, 12PK (SJNRES100MLCT)
- DUST-OFF Touch Screen Wipes, Individual, 5"Wx6"L, White, PK 32 (FALDTSW32M)
- NEXCARE Waterproof, Clear Bandages, Assorted Sizes, PK50 (432-50-3)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- HONEYWELL NORTH Instant Cold Pack, White, 5In. x 9In. (80100K)
- R&B Fabrications Medical Equipment Bags & Cases