Shop All Medical Equipment Bags & Cases
R&B Fabrications
Trauma Bag, Blue, 22" L
Mfr # RB-A300X-RB-B
Zoro # G7256396
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Height 11 in
- Width 14 in
- Features Adjustable Padded Dividers, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-A300X-RB-B
- Zoro # G7256396
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 11 in |
Width | 14 in |
Length | 22 in |
Details
Item | Trauma Bag |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Blue |
Features | Adjustable Padded Dividers, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Description
Trauma Bag, Height 11 in, Width 14 in, Length 22 in, Material 1000D Cordura, Blue, Closure Type Zipper, Features Adjustable Padded Dividers, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stratagene 2400 replacement light bulb lamp (2400 STRATAGENE)
- AFS Velvet Reserved Seat Signs - Reserved Pallbearer (Pack of 10) (5711113)
- FIRST AID ONLY First Aid Kit Refill, Lip Balm Packets, 10 Per Box (FAE-4010)
- DMI Incontinence Pull-On Pant, 38in to 44in (560-7001-1923)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- MEDSOURCE Trauma Bag, 7-1/2x10x17-1/2 in., Navy (MS-B3331)
- R&B Fabrications Medical Equipment Bags & Cases