Shop All Medical Equipment Bags & Cases
R&B Fabrications
Trauma Backpack, Orange, 7" L
Mfr # RB-375OR
Zoro # G7256116
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type zipper
- Color Orange
- Height 20 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-375OR
- Zoro # G7256116
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 20 in |
Width | 15 in |
Length | 7 in |
Details
Item | Trauma Backpack |
Material | Cordura Nylon |
Closure Type | zipper |
Color | Orange |
Features | (16) Pockets and Compartments Including (2) Side Pockets, Top Pocket, (4) Removable Flat Pockets, (4) Pouch Pockets, and (2) Flap Pockets, Shoulder Straps and Carry Handle |
Industry Type | Healthcare |
Description
Trauma Backpack, Height 20 in, Width 15 in, Length 7 in, Material Cordura Nylon, Orange, Closure Type Zipper, Features (16) Pockets and Compartments Including (2) Side Pockets, Top Pocket, (4) Removable Flat Pockets, (4) Pouch Pockets, and (2) Flap Pockets, Shoulder Straps and Carry Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5022)
- VIVE HEALTH Alternating Pressure Pad (LVA1004)
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 20 Per Box (FAE-7040)
- BRAZOS Fitness Walking Stick, Red, 55" (602-3000-1091)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- MEDSOURCE Trauma Bag, Orange (MS-B3371)
- R&B Fabrications Medical Equipment Bags & Cases