Shop All Medical Equipment Bags & Cases
R&B Fabrications
Trauma Backpack, Black, 7" L
Mfr # RB-375BK
Zoro # G7256210
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Color Black
- Closure Type zipper
- Height 20 in
- Features (18) Pockets and Compartments Including (2) Side Pockets, Top Pocket, (4) Removable Flat Pockets, (4) Pouch Pockets, and (2) Flap Pockets, Shoulder Straps and Carry Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-375BK
- Zoro # G7256210
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 20 in |
Width | 15 in |
Length | 7 in |
Details
Item | Trauma Backpack |
Material | Cordura Nylon |
Color | Black |
Closure Type | zipper |
Features | (18) Pockets and Compartments Including (2) Side Pockets, Top Pocket, (4) Removable Flat Pockets, (4) Pouch Pockets, and (2) Flap Pockets, Shoulder Straps and Carry Handle |
Description
Trauma Backpack, Height 20 in, Width 15 in, Length 7 in, Material Cordura Nylon, Black, Closure Type Zipper, Features (18) Pockets and Compartments Including (2) Side Pockets, Top Pocket, (4) Removable Flat Pockets, (4) Pouch Pockets, and (2) Flap Pockets, Shoulder Straps and Carry Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- ALWAYS Thin Daily Panty Liners, Regular, PK120 (10796PK)
- BRECK Shampoo/Conditioner, Clean Scent, 0.25 oz Packet, PK500 (DIA 20817)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0958-04)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- R&B Fabrications Medical Equipment Bags & Cases