Shop All Medical Equipment Bags & Cases
R&B Fabrications
Tactical Medic Pack, Tan, 11" L
Mfr # RB-371TN-E
Zoro # G7256588
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Color Tan
- Height 20 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-371TN-E
- Zoro # G7256588
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 20 in |
Width | 6 in |
Length | 11 in |
Details
Item | Tactical Medic Pack |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Tan |
Features | Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap |
Industry Type | Healthcare |
Description
Tactical Medic Pack, Height 20 in, Width 6 in, Length 11 in, Material 1000D Cordura, Tan, Closure Type Zipper, Features Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (21041 BK)
- HELLA Buzzer 12V 3 Pin Dua Electrics, H35394001 (H35394001)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1200 mL, PK2 (91594)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6291)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Trauma Backpack, Navy, 7" L (RB-375NV)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- EP MINERALS Ep Minerals 7010 Natural Standard Infield Conditioner - Bag of 50 (7010)
- R&B Fabrications Medical Equipment Bags & Cases