Shop All Medical Equipment Bags & Cases
R&B Fabrications
Tactical Medic Pack, Tan, 11" L
Mfr # RB-371TN-A
Zoro # G7256490
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Color Tan
- Closure Type zipper
- Height 20 in
- Features Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-371TN-A
- Zoro # G7256490
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 20 in |
Width | 6 in |
Length | 11 in |
Details
Item | Tactical Medic Pack |
Material | 1000d Cordura |
Color | Tan |
Closure Type | zipper |
Features | Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap |
Industry Type | Healthcare |
Description
Tactical Medic Pack, Height 20 in, Width 6 in, Length 11 in, Material 1000D Cordura, Tan, Closure Type Zipper, Features Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATREX Datrex First Aid Kit, 1/Case - DX0402M (DX0402M)
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- DIXON 4 in x 12 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP124)
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend (4-002B)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- R&B Fabrications Medical Equipment Bags & Cases